Water Pressure Reducing Valve, 3/4" Pipe

  • Mfr # 34-20XLDU
  • Zoro # G2390968
product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT x FNPT
Length
4.75
Height
4.5625
Application
Residential;Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
34-20XLDU
Zoro #
G2390968
UPC #
612052300382
Country of Origin
China
Connection Type
FNPT x FNPT
Application
Residential;Commercial
Material
Quality integral stainless steel strainer screen holds up over time
Features
Compact design and short lay length ensures ease of installation in any application from new construction to replacement
Disc Material
Elastomer
Includes Strainer
Strainer Included
Flow Rate - Continuous Maximum
25.1 gpm
Body Material
Cast Bronze
Seat Material
EPDM
Standards
ASSE 1003, CSA B356, cUPC, Safe Drinking Water Act Compliant
Fluid Temperature - Maximum
140 Degrees F
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
25 psi
Port Design
Full Port
Pilot Adjustment - Maximum
75 psi
For Media
Water
Valve Type
Pressure Reducing
Item
Water Pressure Reducing Valve
Inlet Connection Gender
Female
Operating Pressure - Minimum
25 psi
Includes
Strainer
Factory Set Pressure
50 psi
Outlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Operating Pressure - Maximum
300 psi
Union Type
Double

Dimensions

Pipe Size
3/4"
Length
4.75
Height
4.5625
Width
1.75
Outlet Connection Size
3/4 in
Overall Width
1 3/4 in
Inlet Connection Size
3/4 in
Overall Height
4 9/16 in

Description

Water Pressure Reducing Valve,3/4" Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews