Shop All Bit Sockets
Williams
3/8" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts
Mfr # BA-10LA
Zoro # G6525806
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Long Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 6"
Product Information
- Brand Williams
- MFR # BA-10LA
- Zoro # G6525806
- UPC # 662459211767
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 5/16" |
Details
Description
Hex Bit Socket,3/8 In. D Long,5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in (700)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- STARRETT Diamond Grit Hole Saw, 4-1/2 in, 114mm (KD0412-N)
- CRAFTSMAN Metric Combination Wrench, 32 mm S X 32 (CMMT42936)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Williams Hex Bit Socket, 6 Pts (35111)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 2 3/4 in L (45540)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 25/32 in L (J4990-8MST)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 6 3/32 in L (J49905/16XL)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L (54TM94)
- Williams Bit Sockets