IntrchngeablTorquWrnchHead, Steel, 3/16"Sz
- Mfr # 068168W
- Zoro # G623356673
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Number of Points
6
Maximum Torque
50 in-lb
Size
3/16 in
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068168W
- Zoro #
- G623356673
- UPC #
- 662459192998
- Country of Origin
- United States
Dimensions
- Size
- 3/16 in
- Overall Length
- 1 1/8 in
- Drive Size
- 3/16 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
- Bottle Size
- 3/16 in
- Size - Alpha
- 3/16 in
Details
- Finish
- Black Oxide
- Number of Points
- 6
- Maximum Torque
- 50 in-lb
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - SAE - 3/16"
- Measurement Type
- SAE
- Head Offset Angle
- 0 Degrees
- Material
- Steel
- Interchangeable Head Type
- Hex Drive
- Shell Material
- Steel
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - SAE - 3/16 In., Drive Size 3/16 in, Size 3/16 in, Overall Length 1 1/8 in, Maximum Torque 50 in-lb, 0 Degrees , Hex Drive, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.