Shop WILLIAMS
See all product information
Create Account
Torque Wrench Adaptor, 15/16" L, Steel
- Mfr # QXY
- Zoro # G723360136
product price:Â
$
87.85
/ea
Key Features
Material
Steel
Overall Length
15/16 in
Finish
Black Oxide
Includes
X Male to Y Female Adaptor
Wire Rope Length
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QXY
- Zoro #
- G723360136
- UPC #
- 662459975058
- Country of Origin
- United States
- Material
- Steel
- Item
- Williams Interchangable Torque Wrench Adaptors - X Male to Y Female
- Finish
- Black Oxide
- Includes
- X Male to Y Female Adaptor
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 15/16 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Description
Williams Interchangable Torque Wrench Adaptors - X Male to Y Female, Includes X Male to Y Female Adaptor, Overall Length 15/16 in, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.