IntrchngeablTorquWrnchHead, Steel, 21 mmSz
- Mfr # QJOM21A
- Zoro # G023356495
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Head Offset Angle
0 Degrees
Drive Size
21 mm
Finish
Black Oxide
Material
Steel
Overall Length
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJOM21A
- Zoro #
- G023356495
- UPC #
- 662459934260
- Country of Origin
- United States
Dimensions
- Drive Size
- 21 mm
- Overall Length
- 7/16 in
- Size
- 21 mm
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
- Bottle Size
- 21 mm
- Size - Alpha
- 21 mm
- Container Size
- 21 mm
Details
- Head Offset Angle
- 0 Degrees
- Finish
- Black Oxide
- Material
- Steel
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - J-Shank - 21MM
- Interchangeable Head Type
- Open End
- Maximum Torque
- 60 lb-ft
- Measurement Type
- Metric
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - J-Shank - 21MM, Drive Size 21 mm, Size 21 mm, Length 7/16 in, Maximum Torque 60 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.