Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 30 mmSz
- Mfr # QJOM30
- Zoro # G423359324
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Head Offset Angle
0 Degrees
Measurement Type
Metric
Drive Size
30 mm
Size
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJOM30
- Zoro #
- G423359324
- UPC #
- 662459988409
- Country of Origin
- United States
- Finish
- Black Oxide
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - J Shank - 30MM
- Head Offset Angle
- 0 Degrees
- Measurement Type
- Metric
- Interchangeable Head Type
- Open End
- Maximum Torque
- 60 lb-ft
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 30 mm
- Size
- 30 mm
- Overall Length
- 9/16 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
- Bottle Size
- 30 mm
- Size - Alpha
- 30 mm
- Container Size
- 30 mm
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - J Shank - 30MM, Drive Size 30 mm, Size 30 mm, Overall Length 9/16 in, Maximum Torque 60 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.