Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 1/2"Sz
- Mfr # QJD16A
- Zoro # G223352464
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1 1/2 in
Interchangeable Head Type
Square Ratcheting
Finish
Black Oxide
Head Offset Angle
0 Degrees
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJD16A
- Zoro #
- G223352464
- UPC #
- 662459933966
- Country of Origin
- United States
- Interchangeable Head Type
- Square Ratcheting
- Finish
- Black Oxide
- Head Offset Angle
- 0 Degrees
- Item
- Williams Interchangeable Torque Wrench Head: Ratchet: 1/2 inch Drive Size - J Shank
- Material
- Steel
- Measurement Type
- SAE
- Maximum Torque
- 60 lb-ft
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1 1/2 in
- Drive Size
- 1/2 in
- Size
- 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Description
Williams Interchangeable Torque Wrench Head: Ratchet: 1/2 inch Drive Size - J Shank, Drive Size 1/2 in, Size 1/2 in, Overall Length 1 1/2 in, Maximum Torque 60 lb-ft, 0 Degrees , Square Ratcheting, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.