Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 7/16"Sz
- Mfr # QJBOER14A
- Zoro # G923355956
product price:Â
$
72.95
/ea
Key Features
Overall Length
13/16 in
Material
Steel
Head Offset Angle
0 Degrees
Interchangeable Head Type
Square Ratcheting
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJBOER14A
- Zoro #
- G923355956
- UPC #
- 662459973900
- Country of Origin
- United States
- Material
- Steel
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Square Ratcheting
- Measurement Type
- SAE
- Number of Points
- 12
- Box End Type
- 12-Point Box End
- Item
- Williams Interchangable Torque Wrench 12-Point Ratchet Wrench Heads - SAE - J Shank - 7/16"
- Finish
- Black Oxide
- Maximum Torque
- 60 ft-lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 13/16 in
- Drive Size
- 7/16 in
- Size
- 7/16 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
- Bottle Size
- 7/16 in
- Size - Alpha
- 7/16 in
- Container Size
- 7/16 in
Description
Williams Interchangable Torque Wrench 12-Point Ratchet Wrench Heads - SAE - J Shank - 7/16 In., Drive Size 7/16 in, Size 7/16 in, Overall Length 13/16 in, Maximum Torque 60 ft-lb, 0 Degrees , Square Ratcheting, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.