Nutdriver, 1/2 x 7", Cushion Grip
- Mfr # JHW24413-TH
- Zoro # G7601846
product price:Â
$
48.59
/ea
Key Features
Overall Length
7"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/2"
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW24413-TH
- Zoro #
- G7601846
- UPC #
- 662459336842
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 7"
- Drive Size
- 1/2"
- Point Size
- 1/2"
Details
- Item
- Nutdriver,1/2 x 7",Cushion Grip
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- Hex
- Bit Style
- Nut Driver
- Sub-Category
- Williams
- SAE or Metric
- SAE
Description
Nutdriver,1/2 x 7 In.,Cushion Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.