TorqueWrenchHead, 3/4", Steel, 4Point, 1.5"L
- Mfr # QZSD24A
- Zoro # G323355372
product price:Â
$
372.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
3/4 in
Measurement Type
SAE
Material
Steel
Overall Length
1 1/2 in
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZSD24A
- Zoro #
- G323355372
- UPC #
- 662459937339
- Country of Origin
- United States
Dimensions
- Size
- 3/4 in
- Overall Length
- 1 1/2 in
- Drive Size
- 3/4 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Bottle Size
- 3/4 in
- Size - Alpha
- 3/4 in
Details
- Measurement Type
- SAE
- Material
- Steel
- Finish
- Black Oxide
- Number of Points
- 4
- Interchangeable Head Type
- Fixed Square
- Maximum Torque
- 480 lb-ft
- Head Offset Angle
- 0 Degrees
- Item
- Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 3/4"
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 3/4 In., Drive Size 3/4 in, Size 3/4 in, Overall Length 1 1/2 in, Maximum Torque 480 lb-ft, 0 Degrees , Fixed Square, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.