Industrial Compound Gauge, 30 to 0 to 15 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1079-DRY

  • Zoro # G1604161


product price:  $96.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP1079-DRY
Zoro #
G1604161
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Diameter
6.338 in
Case Depth
1.858 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Features
Bayonet Style Ring
Case Material
304 Stainless Steel
Case Color
Stainless Steel
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
10/5/50
Socket Material
316L Stainless Steel
Gauge Primary Range Smallest Graduation
1/1/10
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 70,000
Smallest Graduation
0.5 in Hg/0.2 psi/5 kPa
For Use With
Media Compatible with 316L Stainless Steel
Includes
Restrictor Screw
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Pressure Range Type
Compound
Field Fillable
Yes
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Movement Material
304 Stainless Steel
Scale Type
Dual
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 1A
Over-Pressure Limit
25%
Removable Bezel
Yes
Sensor Type
Bourdon Tube
Includes Mounting Hardware
No
Vibration Resistance
Field-Fillable
Case Construction
Welded Joint
Includes Vent Plug
No
Bezel Mounting Type
Bayonet
Bezel Gasket Material
Buna-N (Silicone Rubber Option)
Gauge Case Liquid
None
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Pointer Characteristics
Micrometer Adjustable
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Includes Calibration Certificate
No
Dry Dampening Feature
None
Sensor Material
316L Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Secondary Pressure Range
0 to 100
Compatible Process Media
Oil
Dial Face Material
Aluminum
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
15 psi
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
120 Degrees F
IP Rating
IP66
Secondary Scale Pressure Measurement - Maximum
100 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.