Industrial Pressure Gauge, 0 to 2,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ129-DRY

  • Zoro # G1604773


product price:  $19.25
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFQ129-DRY
Zoro #
G1604773
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.44 in
Manufacturer Warranty Length
5 yr
Case Depth
1.035 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Connection Type
MNPT
Gauge Primary Range Numbered Graduations
500/3000
Calibration Certificate Included
No
Features
Ring Terminal
Gauge Primary Range Smallest Graduation
100/1000
Smallest Graduation
50 psi/200 kPa
Gauge Special Options
Heavy Duty
Case Color
Metallic
Standards
ASME, CRN
Gauge Secondary Range Values
0 to 14,000
Socket Material
316 Stainless Steel
Gauge Application
Corrosion-Resistant Case
Case Material
304 Stainless Steel
For Use With
Media Compatible with 316L Stainless Steel
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Sensor Material
316L Stainless Steel
Vibration Resistance
Field-Fillable
Secondary Pressure Range
0 to 14,000 kPa
Pointer Color
Black
Includes Calibration Certificate
No
Movement Material
Stainless Steel
Pressure Range Type
Pressure
Process Connection Gender
Male
Gauge Case Liquid
None
Case Construction
Welded Joint
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
Yes
Scale Type
Dual
Dry Dampening Feature
None
Process Temperature Range
-40 Degrees to 200 Degrees F
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Compatible Process Media
Air, Water
Removable Bezel
Yes
Includes Vent Plug
Yes
Bezel Gasket Material
Silicone
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Bezel Mounting Type
Crimped
Non-Sparking
No
Bezel Material
304 Stainless Steel
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Operating Temperature Range
-40 Degrees to 200 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
2,000 psi
Compatible with Brand
Universal
Process Media Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
14,000 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.