Panel-Mount Pressure Gauge, 0 to 30 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # PFQ2435-DRY-2FF

  • Zoro # G1605604


product price:  $13.19
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFQ2435-DRY-2FF
Zoro #
G1605604
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Case Diameter
2.035 in
Case Depth
0.92 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
5 yr
Flange Diameter
2 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
5/50
Case Color
Metallic
Gauge Primary Range Smallest Graduation
1/10
Features
Ring Terminal
Smallest Graduation
0.5 psi/5 kPa
Connection Type
MNPT
Socket Material
Brass
For Use With
Media Compatible with Bronze
Gauge Secondary Range Values
0 to 200
Case Material
304 Stainless Steel
Standards
ASME, CRN
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Cleaned for Oxygen Service
No
Vibration Resistance
Field-Fillable
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Over-Pressure Limit
25%
Process Temperature Range
-40 Degrees to 200 Degrees F
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Sensor Material
Phosphor Bronze
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
Yes
Process Connection Gender
Male
Case Construction
Welded Joint
Movement Material
Brass OT59
Bezel Mounting Type
Crimped
Gauge Case Liquid
None
Secondary Pressure Range
0 to 200
Non-Sparking
No
Dial Color
White
Bezel Gasket Material
Silicone
Dial Face Material
Aluminum
Scale Type
Dual
Dry Dampening Feature
None
Removable Bezel
Yes
Pointer Color
Black
Pressure Range Type
Pressure
Compatible Process Media
Air, Water
Accuracy Scale
Full Scale
Operating Temperature Range
-40 Degrees to 200 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
200 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products