Shop WIPEX
See all product information
Create Account
Natural Body Wipes 25ct Travel Zip Pouch, Tea Tree/Eucalyptus, 300 Plant-Based Shower Wipes, 12PK
- Mfr # WX72228BMEZ-12
- Zoro # G622721038
product price:Â
$
85.49
/pk of 12, $7.12/ea
Key Features
Material
100% Plant-Based Viscose, Extra-Thick Textured
Length
8 in
Formula
Tea Tree & Eucalyptus Essential Oils
Cleaner Container Type
Resealable Zip Pouch
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX72228BMEZ-12
- Zoro #
- G622721038
- UPC #
- 655315723764
- Country of Origin
- Israel
Dimensions
- Length
- 8 in
- Width
- 8 in
Details
- Material
- 100% Plant-Based Viscose, Extra-Thick Textured
- Formula
- Tea Tree & Eucalyptus Essential Oils
- Cleaner Container Type
- Resealable Zip Pouch
- Fragrance
- Tea Tree & Eucalyptus
- Number of Sheets
- 25
- Item
- Cleansing Body Wipes
Description
Embody Yoga Body Wipes Travel Pack offers a refreshing and rejuvenating cleanse for active individuals on the go. Crafted from plant-based viscose, these extra-thick, textured wipes are infused with natural tea tree and eucalyptus essential oils that purify and hydrate the skin while delivering an aromatherapeutic experience. Designed for yoga, Pilates, martial arts, and other fitness practices, these wipes provide a convenient way to quickly freshen up post-workout without the need for water or rinsing. The compact 25-count travel pack fits easily in a gym bag, backpack, or office drawer, perfect for use anytime, anywhere. Safe and gentle on all skin types, the wipes are free from parabens, phthalates, synthetic fragrances, and harsh chemicals, making them ideal for sensitive skin and wellness-conscious users. Embody wipes support a clean, mindful lifestyle through their sustainable design and premium ingredients, enhancing every step of the wellness journey. Key Features: - Compact & Portable: 25 wipes per travel pack, conveniently sized for on-the-go freshness - Plant-based viscose cloth - Nourishing Formula: Infused with tea tree and eucalyptus essential oils to cleanse and hydrate the skin naturally - Extra Thick & Textured: Provides maximum coverage and effectiveness with each wipe - Ideal for Active Lifestyles: Perfect for yoga, Pilates, martial arts, fitness studios, and post-workout refresh - Mindful Wellness: Designed in collaboration with certified instructors to support studio environments and personal care Embody Body Wipes bring spa-like freshness and superior hygiene to every workout, gym session, or travel moment, supporting confidence and cleanliness wherever life leads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.