Zoro Homepage

Power Strip, Surge, 10 Outlet(s) 15 ft.

  • Mfr # 4810BDS20R

  • Zoro # G105735446


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Number of Outlets
10
Cord Length
15 ft.
Standards
UL1449, cULus Listed
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4810BDS20R
Zoro #
G105735446
UPC #
786776052688
Country of Origin
Mexico

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
10
Standards
UL1449, cULus Listed
Power Indicator
Yes
Features
All Lines Are Protected, EMI/RFI Noise Reduction, Space Saving, Resettable Circuit Breaker
Max. Surge Current
36kA
Voltage
600V
Phase
1
Noise Attenuation
+35 dB
Max. Amps
20A
Mounting Style
Spring Clip

Description

Reliable outlet center that is ideal for a wide range of applications that offers easy installation. Aluminum housing. Clamp mounting. Meets ul 1363 standards and csa approved. Ten outlets. Surge protector with 15' (4.6m) cord. Length 48" (1.2m). 20a resettable circuit breaker. Computer grade surge protection, 20 amps/330v .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.