Shop All Cabinet Handles & Pulls
Wisdom Stone
Corba Cabinet Pull, 128mm 5in Center to Center, Polished Chrome
Mfr # 4129128CH
Zoro # G608790737
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc Alloy
- Length 6.69 in.
- Width 0.61 in.
Product Information
- Brand Wisdom Stone
- MFR # 4129128CH
- Zoro # G608790737
- UPC # 841979104869
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6.69 in. |
Width | 0.61 in. |
Details
Description
The Corba Pull is a simple bar pull design that pairs well with many styles, yet has added design features that catch the eye. The long, sleek pull starts thin in the middle and gradually thickens to the end point. The ends are a beautiful angled oval that follows the flow of the piece well.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Swing Gate Secondary Slave Operator (PRO-SW3200XLS)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack (MP10125-1)
- BABCOCK DAVIS Access Door, Recessed Mount, Uninsulated (BRPC2424)
- OEM OEM: REF: 2019 GMC Sierra / 5-Button Smart Key / PN: 13591396 / HYQ1EA (OEM) (RSK-ULK277)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4104128CH)
- WISDOM STONE Carraway Cabinet Pull, 96mm 3 3/4in. Center to Center, Polished Gold (410496GP)
- WISDOM STONE Sage Cabinet Pull, 128mm 5in Center to Center, Brushed Gold (4118128GB)
- WISDOM STONE Portofino Cabinet Pull, 160mm 6 1/4in Center to Center, Polished Chrome with Aqua Blue Crystals (4101160CH-AQ)
- WISDOM STONE Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4101128CH-C)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4104128GP)
- MONROE PMP Folding Pull Handle, Steel, Natural, Unth. Through Holes (PH-0290)
- Wisdom Stone Cabinet Handles & Pulls