Shop All Cabinet Handles & Pulls
Wisdom Stone
Corba Cabinet Pull, 128mm 5in Center to Center, Copper
Mfr # 4129128CO
Zoro # G908790796
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper
- Material Zinc Alloy
- Length 6.69 in.
- Width 0.61 in.
Product Information
- Brand Wisdom Stone
- MFR # 4129128CO
- Zoro # G908790796
- UPC # 841979104890
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 6.69 in. |
Width | 0.61 in. |
Details
Description
The Corba Pull is a simple bar pull design that pairs well with many styles, yet has added design features that catch the eye. The long, sleek pull starts thin in the middle and gradually thickens to the end point. The ends are a beautiful angled oval that follows the flow of the piece well.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Fit All Folding Handle Kit (37-165U-7)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPFG5PSHK491610BB)
- DURA-LIFT 18 in. Garage Door Torsion Spring Winding Rod (2-Pack) (DLATWR18)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3E)
- WISDOM STONE Corba Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4129128CH)
- WISDOM STONE Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4101128CH-C)
- WISDOM STONE Sage Cabinet Pull, 96mm 3 3/4in Center to Center, Brushed Gold (411896GB)
- WISDOM STONE Carraway Cabinet Pull, 76mm 3in Center to Center, Polished Chrome (410476CH)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4104128CH)
- WISDOM STONE Carraway Cabinet Pull, 96mm 3 3/4in. Center to Center, Polished Gold (410496GP)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32DMS)
- Wisdom Stone Cabinet Handles & Pulls