Shop All Cabinet Handles & Pulls
Wisdom Stone
Corba Cabinet Pull, 96mm 3 3/4in Center to Center, Oil Rubbed Bronze
Mfr # 412996ORB
Zoro # G908790888
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Zinc Alloy
- Length 5.42 in.
- Width 0.59 in.
Product Information
- Brand Wisdom Stone
- MFR # 412996ORB
- Zoro # G908790888
- UPC # 841979106214
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.42 in. |
Width | 0.59 in. |
Details
Description
The Corba Pull is a simple bar pull design that pairs well with many styles, yet has added design features that catch the eye. The long, sleek pull starts thin in the middle and gradually thickens to the end point. The ends are a beautiful angled oval that follows the flow of the piece well.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 340, Buna N, 0.21 In., PK10 (1RHL7)
- NATIONAL HARDWARE Door Stop Zinc Plated (N162-024)
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1501CLET)
- EKENA MILLWORK Half Round Gable Vent Louver, Functional, 40"W x 20"H x 1 1/4"P (GVHR40F)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4104128GP)
- WISDOM STONE Carraway Cabinet Pull, 76mm 3in Center to Center, Polished Chrome (410476CH)
- WISDOM STONE Portofino Cabinet Pull, 160mm 6 1/4in Center to Center, Polished Chrome with Aqua Blue Crystals (4101160CH-AQ)
- WISDOM STONE Corba Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4129128CH)
- WISDOM STONE Carraway Cabinet Pull, 96mm 3 3/4in. Center to Center, Polished Gold (410496GP)
- WISDOM STONE Sage Cabinet Pull, 96mm 3 3/4in Center to Center, Brushed Gold (411896GB)
- ZORO SELECT Pull Handle, 6-1/2 In, Zinc, Zinc, Unthr. Holes (4PE21)
- Wisdom Stone Cabinet Handles & Pulls