Shop All Cabinet Handles & Pulls
Wisdom Stone
Katina Cabinet Pull, 128mm 5in Center to Center, Polished Chrome and Clear
Mfr # 4120128CH-C
Zoro # G908790840
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc Alloy
- Length 6.11 in.
- Width 0.97 in.
Product Information
- Brand Wisdom Stone
- MFR # 4120128CH-C
- Zoro # G908790840
- UPC # 841979104678
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6.11 in. |
Width | 0.97 in. |
Details
Description
The Katina Pull is a modern, upscale, bar pull constructed from 3 separate pieces. The two feet are angled toward each other while the center rod jots through both feet. The separated pieces allow for different finishes and materials throughout a single pull.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Traditional Cabinet Pull (BP8818128CHBRZ)
- LUCKY LINE PROD COIL KEY CHAIN W/CLIP (41601)
- ELMDOR Dry Wall Access Door, 8x8, Prime Coat W/ Cylinder Lock (DW8X8PC-CL)
- STRYBUC 5/32 Sharp Plunger Metal White (90-1061)
- WISDOM STONE Sage Cabinet Pull, 128mm 5in Center to Center, Brushed Gold (4118128GB)
- WISDOM STONE Portofino Cabinet Pull, 160mm 6 1/4in Center to Center, Polished Chrome with Aqua Blue Crystals (4101160CH-AQ)
- WISDOM STONE Bellissima Cabinet Pull, 96mm 3-3/4in Center to Center, Polished Chrome with Pink Crystals (411196CH-P)
- WISDOM STONE Carraway Cabinet Pull, 76mm 3in Center to Center, Polished Chrome (410476CH)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4104128GP)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4104128CH)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP3060128900)
- Wisdom Stone Cabinet Handles & Pulls