Shop All Cabinet Handles & Pulls
Wisdom Stone
Sage Cabinet Pull, 128mm 5in Center to Center, Brushed Gold
Mfr # 4118128GB
Zoro # G508790738
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Material Zinc Alloy
- Length 5.73 in.
- Width 0.71 in.
Product Information
- Brand Wisdom Stone
- MFR # 4118128GB
- Zoro # G508790738
- UPC # 841979104531
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.73 in. |
Width | 0.71 in. |
Details
Description
The Sage Pull is a re-imagined classic. The curve of the arch mimics the shapes of popular wrought iron designs, while incorporating modern elements, such as premium metallic finishes. This design goes well with many interior styles, as well as on furniture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Metric Compression Spring, 56 lb./in, PK10 (D12670)
- RAYMOND ISO D Die Spring, Med Duty, 1/2x1In, PK10 (304204D)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Aluminum Contemporary Drawer Pull (BP1310112810)
- WISDOM STONE Carraway Cabinet Pull, 96mm 3 3/4in. Center to Center, Polished Gold (410496GP)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4104128GP)
- WISDOM STONE Carraway Cabinet Pull, 76mm 3in Center to Center, Polished Chrome (410476CH)
- WISDOM STONE Portofino Cabinet Pull, 160mm 6 1/4in Center to Center, Polished Chrome with Aqua Blue Crystals (4101160CH-AQ)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4104128CH)
- WISDOM STONE Bellissima Cabinet Pull, 96mm 3-3/4in Center to Center, Polished Chrome with Pink Crystals (411196CH-P)
- MONROE PMP Pull Handle, Matte, Matte, Threaded Holes (PH-0104)
- Wisdom Stone Cabinet Handles & Pulls