Shop WJB BEARINGS
See all product information
Create Account
2200 Series Open Double Row Self-Aligning Ball Bearing - (17x40x16 mm)
- Mfr # 2203
- Zoro # G323940080
product price:Â
$
18.75
/ea
Key Features
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Number of Rows
Double
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2203
- Zoro #
- G323940080
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
- Closure
- Open
Dimensions
- Bore Diameter
- 17 mm
- Outer Ring Width
- 16 mm
- Outside Diameter
- 40 mm
Description
2203 is a 2200 series open double row self-aligning ball bearing with a 17 mm bore, 40 mm outside diameter, and 16 mm width. Designed with two rows of steel balls and a common spherical outer ring raceway to maintain smooth rotation when shaft alignment is not perfectly straight. The open construction allows lubricant to reach the rolling elements directly, making it suitable for protected equipment with scheduled lubrication. Commonly used in conveyors, fans, agricultural machinery, textile equipment, and general industrial drives. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 2203 Series: 2200 Series Inner Diameter (ID): 17 mm Outer Diameter (OD): 40 mm Width (W): 16 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Fans Agricultural machinery Textile equipment General industrial drives
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.