Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Shielded, Double Row Angular Contact Ball Bearing - (15x42x19.00 mm)
- Mfr # 5302-ZZ
- Zoro # G823940016
product price:Â
$
10.15
/ea
Key Features
Bearing Material
Chrome Steel
Outside Dia.
42 mm
ABEC Tolerance
ABEC-1
Width
19 mm
Bore Dia.
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5302-ZZ
- Zoro #
- G823940016
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Type
- Double Shields
- Cage Material
- Chrome Steel
Dimensions
- Outside Dia.
- 42 mm
- Width
- 19 mm
- Bore Dia.
- 15 mm
Description
5302-ZZ is a 5300 series double shielded, double row angular contact ball bearing with a 15 mm bore, 42 mm outside diameter, and 19.00 mm width. Built with two rows of steel balls and angular contact raceways to provide stable rotation under combined radial and axial loads. Double metal shields help retain lubricant with minimal contact drag, making this bearing suitable for applications where smooth moderate to high-speed operation is needed. Commonly used in electric motors, fans, conveyors, pulleys, and automated equipment. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5302-ZZ Series: 5300 Series Inner Diameter (ID): 15 mm Outer Diameter (OD): 42 mm Width (W): 19.00 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Pulleys Automated equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.