Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (17x40x12 mm)
- Mfr # 6203-ZZ
- Zoro # G623939951
product price:Â
$
2.29
/ea
Sold in multiples of 8 for
$18.32
Key Features
ABEC Rating
ABEC-1
Outside Diameter
40 mm
Number of Rows
Single
Closure
Double Shields
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6203-ZZ
- Zoro #
- G623939951
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Closure
- Double Shields
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
Dimensions
- Outside Diameter
- 40 mm
- Bore Diameter
- 17 mm
- Outer Ring Width
- 12 mm
Description
6203-ZZ is a 6200 series single row deep groove radial ball bearing with a 17 mm bore, 40 mm outside diameter, and 12 mm width. Double metal shields retain grease while supporting low-friction operation at moderate to high rotational speeds. Manufactured with precision-ground raceways and rolling elements for radial loads and light axial loads in continuous-duty applications. Commonly used in motors, fans, conveyors, gear systems, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6203-ZZ Series: 6200 Series Inner Diameter (ID): 17 mm Outer Diameter (OD): 40 mm Width (W): 12 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Gear systems Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.