Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (12x32x10 mm)
- Mfr # 6201-2RS
- Zoro # G823939980
product price:Â
$
1.79
/ea
Sold in multiples of 8 for
$14.32
Key Features
Cage Material
Chrome Steel
Outer Ring Width
10 mm
Outside Diameter
32 mm
Closure
Double Seals
Bore Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6201-2RS
- Zoro #
- G823939980
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
Dimensions
- Outer Ring Width
- 10 mm
- Outside Diameter
- 32 mm
- Bore Diameter
- 12 mm
Description
6201-2RS is a 6200 series single row deep groove radial ball bearing with a 12 mm bore, 32 mm outside diameter, and 10 mm width. Double rubber seals retain grease and help reduce dust and debris entry in enclosed rotating assemblies. Deep raceway groove geometry supports radial loads and light axial loads while maintaining smooth low-friction operation. Suitable for electric motors, pumps, fans, conveyors, and general-purpose industrial equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6201-2RS Series: 6200 Series Inner Diameter (ID): 12 mm Outer Diameter (OD): 32 mm Width (W): 10 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.