Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (0.5000x1.1250x0.3750 in
- Mfr # WR1616-ZZ
- Zoro # G624972865
product price:Â
$
2.39
/ea
Sold in multiples of 8 for
$19.12
Key Features
Bore Diameter
1/2 in
Closure
Double Shields
Number of Rows
Single
ABEC Rating
ABEC-1
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1616-ZZ
- Zoro #
- G624972865
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Closure
- Double Shields
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 1-1/8 in
Description
Similar to: 1616-ZZ, WR1616-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 0.5000 inch bore, 1.1250 inch outside diameter, and 0.3750 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while keeping rotational drag lower than contact seals, making this bearing suitable for clean or enclosed rotating equipment. Commonly used in small electric motors, pulleys, fan assemblies, light-duty gear mechanisms, and compact shaft supports. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1616-ZZ Series: WR1600 Series Inner Diameter (ID): 0.5000 inch Outer Diameter (OD): 1.1250 inch Width (W): 0.3750 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Fan assemblies Light-duty gear mechanisms Compact shaft supports
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.