Wohler
Video Borescope, Pixel Res. 1600 x 1200
Mfr # 7792
Zoro # G5895261
Free Shipping & Returns
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Observation Depth 2 to 6 in
- Monitor Size No Display
- Camera Size 8.5 mm
- Shaft Dia. 0.33 in
- Recording Image, Video
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C161)
- UEI TEST INSTRUMENTS Thermal Paper for KMIRP2, PK10 (16646PACK)
- POWERWELD Replacement Gauge, 2" x 200 PSI, 1/4" NPT Inlet (B200)
- AMETEK 100Mm 12In 0100Psi Npt Pressure Gauge (P656 656638AA3ED3G00)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- RIDGID Video Borescope, 2.4 In, 36 In Shaft (CA-25)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible (VQ R3920)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera 100' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-100)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending, Flexible (VA 800)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS1600HP)
- Wohler Borescope