
3/4 in. FPT x 8 in. Freezeless Brass Anti-Siphon Wall Hyd
Mfr # 65P-8-BR
Zoro # G303527294
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Overall Width
6 in
wall thickness
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65P-8-BR
Zoro #
G303527294
UPC #
671090028894
Country of Origin
United States
Dimensions
Length
15 in
Overall Width
6 in
wall thickness
8
Description
The Woodford commercial Model 65 is an automatic draining, freezeless wall hydrant that includes a Nidel Model 34HA single-check vacuum breaker. Hydrant drains as handle is shut off, even if hose is attached. To close and drain hydrant, turn key clockwise until seated and water drains out of opening, or hydrant may freeze and burst. Woodford, The Choice of Professionals.
- • P inlet - 1/2 in. female pipe thread; 3/4 in. male pipe thread
- • Backflow protected with 37HA-BR 3/4 in. male hose thread
- • Automatic draining - no spray back
- • 3/8 in. solid brass operating rod
- • Tee key standard
- • Repair parts readily available
- • Woodford, The Choice of Professionals
- • Made in the USA
- •
- •
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.