Model 24 Wall Faucet P 1/2 Inlet, Polished Chrome, Metal Handle
- Mfr # 24P1/2-PC-MH
- Zoro # G123561300
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Overall Width
4 in
Inlet Size
1/2 Inlet, 1/2" FPT
Max. Pressure
125 psi
Max. Temp.
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24P1/2-PC-MH
- Zoro #
- G123561300
- UPC #
- 671090074938
- Country of Origin
- Unknown
Dimensions
- Length
- 4 in
- Overall Width
- 4 in
- Inlet Size
- 1/2 Inlet, 1/2" FPT
Details
- Item
- Wall Hydrants
- Max. Pressure
- 125 psi
- Max. Temp.
- 120 Degrees F
- Color
- Polished Chrome
Description
The Model 24 and B24 are anti-siphon, vacuum breaker-protected wall faucets for irrigation in mild climates, with the B24 enclosed in a flush-mounted wall box; both are designed to blend with modern architecture for installation on or in homes and commercial buildings, while the Model Y24 is intended for use on a standpipe in lawns and gardens.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.