Model V22W3 Freezeless Hot & Cold Wall Faucet 12 in, Metal Handle
- Mfr # V22W3-12-MH
- Zoro # G523561313
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Length
18-1/4 in
Overall Width
8-1/2 in
Max. Temp.
120 Degrees F
Color
Copper
Wall Thickness
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V22W3-12-MH
- Zoro #
- G523561313
- UPC #
- 671090017195
- Country of Origin
- Unknown
Dimensions
- Length
- 18-1/4 in
- Overall Width
- 8-1/2 in
- Wall Thickness
- 12 in
Details
- Max. Temp.
- 120 Degrees F
- Item
- Wall Faucets
- Color
- Copper
- Max. Pressure
- 125 psi
- Material
- Brass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.