Shop WOODFORD MFG
See all product information
Create Account
Model 25 Wall Faucet CP Inlet 20 in
- Mfr # 25CP-20
- Zoro # G523561146
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
120 Degrees F
Max. Pressure
125 psi
Color
Copper
Connection Type
1/2" Male Pipe Thread, 1/2" Female Sweat
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25CP-20
- Zoro #
- G523561146
- UPC #
- 671090006526
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 4 in
- Length
- 30 in
- Wall Thickness
- 20 in
Details
- Max. Temp.
- 120 Degrees F
- Max. Pressure
- 125 psi
- Color
- Copper
- Connection Type
- 1/2" Male Pipe Thread, 1/2" Female Sweat
- Material
- Brass
- Item
- Wall Faucets
Description
The Woodford Model 25 drains as the handle is shut off even if a hose is attached, and is designed for outside residential water service applications intended for irrigation purposes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.