Shop WOODFORD MFG
See all product information
Create Account
Model 26 Chrome Wall Faucet P3/4 Inlet
- Mfr # 26P3/4
- Zoro # G223560975
product price:Â
$
93.55
/ea
Key Features
Length
4 in
Color
Chrome
Max. Pressure
125 psi
Max. Temp.
120 Degrees F
Inlet Size
3/4 Inlet, 3/4" FPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26P3/4
- Zoro #
- G223560975
- UPC #
- 671090074983
- Country of Origin
- Unknown
Dimensions
- Length
- 4 in
- Inlet Size
- 3/4 Inlet, 3/4" FPT
- Overall Width
- 4 in
Details
- Item
- Wall Hydrants
- Color
- Chrome
- Max. Pressure
- 125 psi
- Max. Temp.
- 120 Degrees F
Description
The Model 26 and B26 are field-testable, backflow-protected wall faucets intended for irrigation in mild climate areas; the Model B26 is enclosed in a wall-mounted box, both are designed to blend with modern architecture for installation on or in homes, service stations, churches, motels, and drive-in restaurants, and the Model Y26 is designed for use on a standpipe in lawns and gardens.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.