Shop WOODHEAD
See all product information
Create Account
5-15P WATERTITE PLUG/GCM CLEARSILICONEHO
- Mfr # 14W47EZ
- Zoro # G5621516
product price:Â
$
88.19
/ea
Key Features
NEMA Plug Configuration
5-15P
Current Rating
15.0 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14W47EZ
- Zoro #
- G5621516
- UPC #
- 78678805794
- Country of Origin
- Mexico
- Item
- Watertight Straight Blade Plug
- NEMA Plug Configuration
- 5-15P
- Current Rating
- 15.0 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Blades
- 3
- Wire Connection Type
- Screw Terminals
- Connection Orientation
- Straight
- Grounding
- Grounded
- Housing Color
- Yellow
- IP Rating
- IP67
- Standards
- C-73, LR6838
- Application
- 130146
- Gender
- Male
- Specialty
- Monitoring
- Locking Blade
- No
- Lighted Connector
- Yes
- Series
- 130146
- UL
- E10176
- CSA
- LR6837
- Product Name
- Watertite Extreme
- Poles
- 2-pole/3-wire
Dimensions
- Cord Size
- F2 1/2"
Description
Watertite Extreme Ground Fault Monitoring Plug 2 Pole/3 Wire, NEMA 5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.