Shop WOODHEAD
See all product information
Create Account
Arcarrest Plug With Handle, Drawplates, And Cap
- Mfr # ARC30MHDA01
- Zoro # G005949745
product price:Â
$
174.99
/ea
Sold in multiples of 2 for
$349.98
Free Shipping & Returns
Key Features
Current Rating
30 A
IP Rating
IP69K
Maximum Voltage
125 V
Current
30 A
Standards
UL E145922
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30MHDA01
- Zoro #
- G005949745
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wire Connector
- Current Rating
- 30 A
- IP Rating
- IP69K
- Maximum Voltage
- 125 V
- Current
- 30 A
- Standards
- UL E145922
- Number of Ports
- 1
- Connector Type
- Male
- Series
- 112219
- Type
- Plug
- Max. Voltage
- 125V AC
- Features
- Flanged
- Specialty
- Switch-Rated
- Flange
- Yes
- Flip Lid
- No
- Current - Maximum per Contact
- 30.0A
- UL
- E145922
- Product Name
- ArcArrest
- Lighted Connector
- No
- GFCI
- No
- Poles
- 1
Dimensions
- Length
- 7.047 in
- Cord Grip Body Size
- F4 1"
- Wire Size (AWG)
- 8 to 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.