Zoro Homepage

Locking Receptacle, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 69W48

  • Zoro # G2021242


product price: $130.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69W48
Zoro #
G2021242
UPC #
78678871575
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Flip-Up Cover
IP Rating
IP67
Standards
CSA Listed, UL Listed
Resistance Properties
Acid, Alkalies Resistant, Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Non-Flanged
Flip Lid
Yes
Poles
2-pole/3-wire
Gender
Female
Locking Blade
Yes
Flange
No
Series
130147
Lighted Connector
No
Product Name
Watertite Extreme
GFCI
No

Description

Watertite Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L6-30, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products