Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Union Tee
- Mfr # 4705X08X08X08
- Zoro # G203655752
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Hex Size
0.75
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4705X08X08X08
- Zoro #
- G203655752
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Fitting Thread Type 1
- ORFS
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material
- Steel
- Fitting Thread Type 2
- ORFS
- Weight
- 0.2912
- Body Material
- Steel
- Adapter Type
- Tee Adapters
- End 3 Style
- ORFS
- End 3 Thread
- 13/16-16
- End Style
- ORFS
- End 3 Connection Type
- Male
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
Dimensions
- Hex Size
- 0.75
- Fitting Thread Size 1
- 13/16-16
- Fitting Thread Size 2
- 13/16-16
- Hex Size (mm)
- 19.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.