9A Corded 7 in. Angle Grinder with Spindle Lock, Back Switch Handle, Carbon Brush Cover
- Mfr # ZR-AG-180A
- Zoro # G923331073
product price:Â
$
98.15
/ea
Key Features
Wheel Dia.
7 in
Cord Length
8.2 ft
Color
Green
Arbor Size
180 mm
Height
5.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-AG-180A
- Zoro #
- G923331073
- UPC #
- 863793862350
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 7 in
- Cord Length
- 8.2 ft
- Arbor Size
- 180 mm
- Height
- 5.44 in
- Width
- 9.46
- Length
- 17.34 in
Details
- Item
- Angle Grinders
- Color
- Green
- Corded Tool Type
- Angle Grinder
- Tools Product Type
- Power Tool
- Nominal Amps
- 9.09 A
- No Load RPM
- 8500 RPM
- Power Tool Product Type
- Corded
- Features
- Compact
Description
The NewBeat Corded 7 Inch Angle Grinder is built for demanding jobs that require a larger disc size and robust performance. This multifunctional, compact tool provides the power needed for heavy-duty grinding and cutting, while key features like the spindle lock and back switch handle prioritize safety and ease of use. Designed for professionals and serious DIYers working with metal, concrete, and stone.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.