2-Step Lightweight Steel Step Stool, 7 ft. Reach, 300 lb. Load Capacity Type IA Duty Rating
- Mfr # ZOR-EBTB01
- Zoro # G723573833
product price:Â
$
36.75
/ea
Key Features
Closed Height
5.71
Number of Steps
6
Overall Width
13-1/2 in
Material
Steel
Overall Height
21.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-EBTB01
- Zoro #
- G723573833
- UPC #
- 863454701400
- Country of Origin
- China
Dimensions
- Closed Height
- 5.71
- Overall Width
- 13-1/2 in
- Overall Height
- 21.6 in
- Ladder Height
- 5 ft
Details
- Number of Steps
- 6
- Material
- Steel
- Item
- Step Ladders
Description
Complete your everyday tasks with ease using this compact and durable 2-step ladder. Designed for both style and functionality, this lightweight step stool provides reliable support with a 300 lbs. load capacity, making it ideal for household, kitchen, and garage use. The space-saving foldable design allows for easy storage, while wide anti-slip steps and a stable base ensure confidence and safety with every climb. Whether you're reaching high cabinets or tackling quick projects, this ladder delivers dependable performance in a sleek, modern form.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.