Shop WRIGHTMASTER
See all product information
Create Account
30 in. Undermount Single Bowl 20 Gauge Black Stainless Steel Kitchen Sink with Drain
- Mfr # ZOR-BL07D331908
- Zoro # G423573768
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Drain Location
Center
Includes
Drain
Body Material
Stainless Steel
Bowl Shape
Rectangular
Gauge
20 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-BL07D331908
- Zoro #
- G423573768
- UPC #
- 472394230910
- Country of Origin
- China
- Drain Location
- Center
- Includes
- Drain
- Body Material
- Stainless Steel
- Bowl Shape
- Rectangular
- Gauge
- 20 ga
- Item
- Kitchen Sinks
- Product Style
- Kitchen Sink
- Color
- Black
- No. of Bowls
- Single Bowl
- Mounting Type
- Undermount
Dimensions
- Overall Length
- 33 in
- Minimum Cabinet Size
- 31
- Overall Width
- 19 in
- Overall Height
- 10 in
Description
Stainless steel kitchen sink is designed to combine durability, functionality, and modern style for everyday kitchen use. Crafted from premium stainless steel, it offers excellent resistance to scratches, dents, stains, and corrosion, ensuring long-lasting performance. The spacious single-bowl design easily handles large cookware and daily dishwashing, while the sloped bottom with drain grooves promotes fast, efficient water drainage. With built-in sound-deadening pads and an anti-condensation coating, this sink provides a quieter, cleaner, and more comfortable kitchen experience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.