Shop WRIGHTMASTER
See all product information
Create Account
33 in. Drop-In Single Bowl 16-Gauge Gunmetal Stainless Steel Workstation Kitchen Sink w/Accessories
- Mfr # ZOR-71302
- Zoro # G323573738
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Overall Length
33 in
Includes
Drying Rack, Bottom Grids, Drain
No. of Bowls
Single Bowl
Drain Location
Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-71302
- Zoro #
- G323573738
- UPC #
- 918714774660
- Country of Origin
- China
- Body Material
- Stainless Steel
- Includes
- Drying Rack, Bottom Grids, Drain
- No. of Bowls
- Single Bowl
- Drain Location
- Back
- Number of Holes
- 1
- Item
- Kitchen Sinks
- Bowl Shape
- Rectangular
- Product Style
- Kitchen Sink
- Mounting Type
- Drop-in
- Gauge
- 16 ga
Dimensions
- Overall Length
- 33 in
- Minimum Cabinet Size
- 36
- Overall Height
- 9 in
- Overall Width
- 22 in
Description
Elevate your kitchen with the unparalleled durability and intelligent design of Professional Grade Workstation Sink. Constructed from heavy-duty True 16-Gauge T304 Stainless Steel, this sink is built to withstand the demands of daily gourmet meal preparation. Its deep basin and thoughtful engineering transform your kitchen workflow, providing a dedicated space for chopping, rinsing, and drying with a full suite of included accessories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.