Shop WRIGHTMASTER
See all product information
Create Account
33 in. Undermount 16-Gauge Double Bowl Stainless Steel Kitchen Sink w/Bottom Grids, Rolling-Up Rack
- Mfr # ZOR-U33199A2-55
- Zoro # G623573735
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9 in
Overall Length
33 in
Drain Location
Rear
Includes
Bottom Grids, Colander, Cutting Board, Rolling Drying Rack, Strainer
Mounting Type
Undermount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-U33199A2-55
- Zoro #
- G623573735
- UPC #
- 586417395781
- Country of Origin
- China
- Drain Location
- Rear
- Includes
- Bottom Grids, Colander, Cutting Board, Rolling Drying Rack, Strainer
- Mounting Type
- Undermount
- Gauge
- 16 ga
- Item
- Kitchen Sinks
- Product Style
- Kitchen Sink
- Bowl Shape
- Rectangular
- No. of Bowls
- Double Bowl
- Body Material
- Stainless Steel
- Color
- Silver
Dimensions
- Overall Height
- 9 in
- Overall Length
- 33 in
- Minimum Cabinet Size
- 36
- Overall Width
- 19 in
Description
Transform your kitchen experience with our 33 in. stainless steel sink, designed for durability and effortless efficiency. Enjoy rapid drainage and quiet operation, making post-cooking cleanup a breeze. Perfect for busy homes, it comes complete with handy accessories to simplify dishwashing and organization. Upgrade your kitchen with this stylish and functional sink today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.