Shop WRIGHTMASTER
See all product information
3A Corded Brushless Orbital Sander with 5&6 in. Sanding Pads, 6 Variable Speeds, Electronic Braking
Mfr # ZR-R7303-4-3
Zoro # G723331020
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Disc Size
6 in
Width
6.42 in
Maximum Speed
10000 RPM
Cord Length
16.4 ft
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR-R7303-4-3
Zoro #
G723331020
UPC #
522538113682
Country of Origin
China
Dimensions
Disc Size
6 in
Width
6.42 in
Cord Length
16.4 ft
Height
4.33 in
Overall Length
12.6
Details
Maximum Speed
10000 RPM
Color
Black
Item
Air Sanders, Buffers & Polishers
Corded Tool Type
Disc Sander
Features
Compact, Random Orbit
Tools Product Type
Power Tool
Corded/Cordless
Corded
Amps
3 A
Description
Engineered with a powerful brushless motor, the WRIGHTMASTER-Maxxt Orbital Sander provides high-efficiency performance for demanding material removal. It delivers high-efficiency performance and incredible durability for use on materials like wood, metal, and automotive bodies. This tool is designed with intelligent features to achieve flawless results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.