Shop WRIGHTMASTER
See all product information
Create Account
4-in-1 Aluminum Smart Pad Lock with App Control, Fingerprint, Keypad, Key Unlock, Auto-Lock
- Mfr # ZR-D6
- Zoro # G223331049
product price:Â
$
39.79
/ea
Key Features
Shackle Height
3.74 in
Shackle Width
2.56 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-D6
- Zoro #
- G223331049
- UPC #
- 874284774830
- Country of Origin
- China
- Item
- Smart Door Lock
- Color
- Black
Dimensions
- Shackle Height
- 3.74 in
- Shackle Width
- 2.56 in
Description
Transform your entry with the WRIGHTMASTER-Umik Smart Pad Lock, a sleek and robust solution combining four keyless unlocking methods into one durable device. Featuring lightning-fast fingerprint recognition, keypad entry, remote app control, and a mechanical backup key, this lock delivers secure, convenient access for families, offices, and rental properties. Designed for everyday peace of mind with auto-lock, backlit keys, and a robust, weather-resistant build, it's the smart upgrade that installs in minutes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.