Shop WRIGHTMASTER
See all product information
Create Account
5-in-1 Aluminum Smart Pad Lock with App Control, Fingerprint, IC Card, Auto-Lock & Anti-Theft Alarm
- Mfr # ZR-H5
- Zoro # G523331039
product price:Â
$
51.39
/ea
Key Features
Shackle Height
2.76 in
Color
Black
Shackle Width
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-H5
- Zoro #
- G523331039
- UPC #
- 874284774786
- Country of Origin
- China
- Item
- Smart Door Lock
- Color
- Black
Dimensions
- Shackle Height
- 2.76 in
- Shackle Width
- 2.76 in
Description
Simplify your security and modernize your entry with the WRIGHTMASTER-Umik Smart Pad Lock. This stylish, durable device combines a fingerprint door handle, keypad, app control, and camera doorbell into one integrated unit. Crafted with a sleek metallic finish and featuring an auto-lock function, it offers 4+1 secure unlocking methods-fingerprint, app, keypad, physical keys, and temporary codes-making it the perfect, low-maintenance upgrade for your front door, bedroom, or hotel setup.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.