Shop WRIGHTMASTER
See all product information
Create Account
5-in-1 Aluminum Smart Pad Lock with Palm Vein Recognition, App Control, IC Card, Auto-Lock
- Mfr # ZR-AF06
- Zoro # G723330993
product price:Â
$
74.25
/ea
Key Features
Color
Black
Shackle Width
2.7 in
Shackle Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-AF06
- Zoro #
- G723330993
- UPC #
- 874284774793
- Country of Origin
- China
- Color
- Black
- Item
- Smart Door Lock
Dimensions
- Shackle Width
- 2.7 in
- Shackle Height
- 0.8 in
Description
Elevate your entry with the future of biometric security. The WRIGHTMASTER-Umik Smart Pad Lock integrates advanced palm vein recognition technology with a camera doorbell and a versatile 5+1 unlocking system into a robust, weather-resistant aluminum body. Designed for ultimate reliability and effortless control, this smart lock provides seamless access for homes and businesses, backed by an easy 15-minute installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.