Shop WRIGHTMASTER
See all product information
Create Account
5-in-1 Aluminum Smart Pad Lock with Handle Set, App Control, Fingerprint, IC Card, Keypad, Auto-Lock
- Mfr # ZR-D3
- Zoro # G123330999
original price:Â $74.25 , new price: $69.79 , 6 percent off
new price:Â
$
69.79
/ea
Key Features
Shackle Height
0.79 in
Color
Black
Shackle Width
2.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-D3
- Zoro #
- G123330999
- UPC #
- 874284774847
- Country of Origin
- China
- Item
- Smart Door Lock
- Color
- Black
Dimensions
- Shackle Height
- 0.79 in
- Shackle Width
- 2.68 in
Description
Upgrade your security with the WRIGHTMASTER Umik Smart Pad Lock, a sophisticated blend of versatility, durability, and smart control. Designed as a 5-in-1 access system, this robust lock offers keyless entry via fingerprint, App, IC cards, PIN codes, and physical keys. Crafted from premium materials with a sleek matte-black finish, it delivers premium security with auto-lock and remote management, fitting seamlessly onto most front doors with a quick, tool-free installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.