Shop WRIGHTMASTER
See all product information
Create Account
67.2 in. x 57 ft. 11 Gauge Reinforced Hot-Dip Galvanized Poultry Fencing
- Mfr # ZOR-CP0017
- Zoro # G623573889
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Gauge
11
Width
67.2 in
Color
Silver
Length
684 in
Type
Poultry Fencing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-CP0017
- Zoro #
- G623573889
- UPC #
- 461820829538
- Country of Origin
- China
Dimensions
- Width
- 67.2 in
- Length
- 684 in
Details
- Item
- Poultry Fencing
- Gauge
- 11
- Color
- Silver
- Type
- Poultry Fencing
Description
Protect your garden, poultry, and pets with our premium Poultry Fencing, the ultimate barrier against unwanted animal invaders. Crafted from sturdy 11-gauge galvanized iron wire, this woven mesh delivers exceptional strength and longevity while remaining flexible for easy installation. Say goodbye to squirrels, rabbits, and other pests raiding your fresh greens. Our heavy-duty fencing creates a secure enclosure that keeps your vegetables thriving and your animals safely contained. Whether you're building a chicken coop, garden fence, pet run, or rabbit hutch, this versatile solution adapts perfectly to any outdoor project. Made with high-quality raw materials featuring anti-deformation, rust prevention, and anti-corrosion properties, it stands up to harsh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.