Shop XENA
See all product information
Create Account
OmegaChelsea SafetyBoot Vegan Brn7.5, PR
- Mfr # OM-VB2
- Zoro # G523781704
product price:Â
$
190.99
/pr
Free Shipping & Returns
Key Features
Color
Vegan Brown
Upper Material
Vegan Leather
Height
6 in
Style Number
OM-VB2
Standards
ASTM F2413-24, OSHA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM-VB2
- Zoro #
- G523781704
- UPC #
- 810096702470
- Country of Origin
- Mexico
- Item
- Boot
- Color
- Vegan Brown
- Upper Material
- Vegan Leather
- Style Number
- OM-VB2
- Standards
- ASTM F2413-24, OSHA Compliant
- Toe Type
- Steel Toe
- Gender
- Women's
Dimensions
- Size
- 7.5
- Height
- 6 in
- Width
- Medium
Description
OmegaChelsea SafetyBoot Vegan Brn7.5, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.