Xtend + Climb
Light Step Stool
Mfr # SL3H LITE
Zoro # G406879108
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type A14.11
- Base Depth 27 in
- Bottom Width 19 in
- Color Aluminum
- Load Capacity 250 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N3232A3E30B4C1P6)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb (65-UPR-0620-S)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- XTEND + CLIMB 5 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-5)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Black (962)
- WERNER 2-Step Fiberglass Step Stool with 300 lb. Load Capacity in Blue/Silver/Yellow (6202)
- Xtend + Climb Step Stools