Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Model 851847 DP-10 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm,

  • Mfr # DP-10BAH

  • Zoro # G005663252


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum (ADC-12)
Liquid Temp. Range (Deg. F)
248°F (120°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-10BAH
Zoro #
G005663252
UPC #
-
Country of Origin
Japan

Details

Housing Material - Pumps
Aluminum (ADC-12)
Liquid Temp. Range (Deg. F)
248°F (120°C)

Description

Yamada Pumps DP-10BAH Type, Model 851847 DP-10 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, Hytrel / Buna-N Flat Check Valve / O-Rings, Aluminum (ADC-12) Material, 6 GPM Max Flow, 3/8" NPT Fluid Port, 1/4" Female NPT (includes ball valve) Air Inlet, 3/8" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor, 10 Feet Max Suction Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.