15 in. Single Zone 33-Bottles Wine Cooler

  • Mfr # YG-WS15R-23

  • Zoro # G923330823


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Height
34.3 in
Refrigerator Item
Wine Cooler
Width
14.8 in
Overall Depth
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YG-WS15R-23
Zoro #
G923330823
UPC #
732322707052
Country of Origin
China

Dimensions

Height
34.3 in
Width
14.8 in
Overall Depth
22.4 in

Details

Color
Stainless Steel
Refrigerator Item
Wine Cooler
Construction Material
Stainless Steel

Description

15 in. 33 Bottle Wine Cooler Refrigerator with Professional Compressor Double-Layer Glass Tempered Stainless Steel Door Fast Cooling and Quiet Precision Digital Electronic Touch Panel. Designed with galvanic stainless steel color and brushed finishes, plus the auto keypad light turn off emphasize the simplicity and uniqueness. Modern Design, 304-grade stainless steel, full-extension with dual-pane glass door and sleek aluminum alloy handle that fits perfectly into your home Decor. Temperature Range, 40-65°F, set the ideal temperature to give you perfectly chilled drink every time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.